RS PRO RS Pro LED indicator Q6P3BXXRG24E, red / green 6mm, 24 V dc

Sebelum PPN:
Rp389.900
Spesifikasi
Bezel ColorBlack chrome
Length (mm)17.1
Light ColorRed-green
Luminous Intensity (mcd)15 (green), 20 (red)
Mounting Hole (mm)6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)24dc
Surface Mount DevicePanel mounting
Type of TerminalLead wire
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL listed. Fixing nut, spring washer. LED indicator, 6 mm mounting, 12/24 Vdc, wire. These LEDs are IP67 rated and designed for panel mounting, making them suitable for most environments, including outdoor environments. Their wide temperature range of -40 to +85°C increases the number of potential applications. These 3 mm LEDs require a 6 mm panel cutout and come with a fixing nut and spring washer. These products are available in a wide range of voltage ratings, bezel finishes, and bezel types. 6 mm panel-mount LED indicators. 3 mm colored diffused epoxy lenses or 3 mm colorless clear ultra-bright LEDs. Bezels available in bright chrome, black chrome, or satin gray finishes. Raised, recessed, or flush bezel types. 12 to 28 Vdc. Wire terminals. IP67-rated sealing. Viewing angle up to 100°. Expected lifespan of 100,000 hours. Operating temperature range -40 to +85°C.

Ulasan Produk

Tidak ada ulasan