RS PRO RS Pro LED indicator Q14P3CXXR24E, red 14mm, 24 V dc

Sebelum PPN:
Rp599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V dc Emission Color = Red Mounting Hole Size = 14mm Bulb Size = 10 mm Length = 28.75 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Wire Bezel Style = Protruded Bezel Color = Chrome IP Rating = IP67 Strength = 80 mcd Current Rating = 20 mA UL. UL Recognized. Retaining Nuts, Spring Washers. LED Indicators, 14 mm Mounting, 12/24 Vdc, Wires. Brought to you by the trusted RS brand, these LEDs are panel mount Designed for your application. It boasts a high level of ingress protection and is suitable for most environments, including outdoor applications. In addition, these LED indicators have a wide operating temperature range of -40 to +85 °C, further expanding their application possibilities. These 10mm LEDs require a 14mm panel cutout. Fixing nuts and spring washers are included. The series offers a wide range of voltage ratings, bezel finishes, and bezel styles. Features and Benefits: 14 mm panel mount LED indicators; 10 mm tinted diffused epoxy lens or 10 mm clear ultra-bright LEDs; bright chrome, black chrome or satin gray finish bezels; raised and flat bezel types; 12 to 24 Vdc; IP67 sealed construction; locking nut and spring washer included; maximum reverse voltage: 5 V; viewing angle: up to 100 degrees; 85°C

Ulasan Produk

Tidak ada ulasan