RS PRO RS Pro LED indicator Q14P3CXXHR110E, red 14mm, 110 V ac

Sebelum PPN:
Rp789.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 110 V ac Emission Color = Red Mounting Hole Size = 14mm Bulb Size = 10 mm Length = 28.75 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Wire Bezel Style = Protruded Bezel Color = Chrome IP Rating = IP67 Strength = 80 mcd Current Rating = 6 mA UL Recognized. UL. Retaining Nuts, Spring Washers. LED Indicators, 14 mm Mounting, 110/220 V ac, Wire. These LEDs are IP67 rated and designed for panel mounting. suitable for most environments, including outdoor environments. These products cover a wide temperature range of -40 to +85°C, increasing the number of potential applications. These 10mm LEDs require a 14mm panel cutout. Fixing nuts and spring washers are included. These products have a wide range of voltage ratings, bezel finishes, and bezel types. 14 mm panel mount LED indicator 10 mm tinted diffused epoxy lens or 10 mm colorless ultra bright LED Bright chrome, black chrome or satin gray finish bezel Protruded and flat bezel types 110 to 220 V ac IP67 sealed construction Fixing nut and spring washer included Maximum reverse voltage: 5 V Viewing angle: Up to 100 ° Expected life: 100,000 hours Operating temperature range: -40 -> +85 °C

Ulasan Produk

Tidak ada ulasan