RS PRO RS Pro LED indicator light Q6P7CXXR02E, red 6mm, 2 V dc

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 2 V dc Emission Color = Red Mounting Hole Size = 6mm Bulb Size = 3 mm Length = 12 mm Type = Panel Mount Bulb Type = LED Terminal Type = Lead Wire Bezel Style = Protruded Bezel Color = Chrome IP Rating = IP67 Strength = 40 mcd Current Rating = 20 mA UL. Retaining Nuts, Spring Washers. LED Indicators, 6mm Mounting, Wires. These LEDs are IP67 rated and designed for panel mounting so they can be Suitable for the environment. These products cover a wide temperature range of -40 to +85°C, increasing the number of potential applications. These 3 mm LEDs require a 6 mm panel cutout and come with retaining nuts and spring washers. These products have a nominal rating of 2 V dc (no resistor) and an operating voltage Vop of 1.8 (min) to 2.5 V dc (max). Choose from a variety of bezel finishes and bezel styles. 6 mm panel mount LED indicators 3 mm color diffused epoxy lens or 3 mm clear ultra bright LEDs Bright chrome, black chrome or satin gray finish bezels Protruded, recessed and flat bezel types Wire terminations Rated voltage: 2 V dc IP67 sealed structure Viewing angle: Up to 100 ° Expected life: 100,000 hours Operating temperature range: -40 to +85 °C

Ulasan Produk

Tidak ada ulasan