RS PRO RS Pro LED indicator flashing, red 8mm, 24 V dc

Sebelum PPN:
Rp399.900
Spesifikasi
Bezel ColorBlack chrome
Length (mm)34.75
Light ColorRed
Luminous Intensity (mcd)50
Mounting Hole (mm)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)24dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbFlashing LED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Fixing nut, washer. LED indicator, 12/24 Vdc, black chrome bezel. Brought to you by the trusted RS Pro, these LED indicators feature a diffused epoxy lens and chrome bezel. The body has convenient solder lug terminals for quick and easy connection. RS Pro LED indicators are extremely bright, have a long lifespan and consume low power, making them suitable for a wide range of equipment applications. ; 5 mm coloured diffused epoxy lens; 37 mm length; expected lifespan of 100,000 hours; operating temperature range -25 to +75°C; tri-colour version features red and green LEDs, which glow yellow when lit simultaneously; 0.11 inch (2.8 x 0.8) terminals, tri-colour version only 2 x 0.5 mm; gold Faston terminal indicates anode (+) and silver terminal indicates cathode (-)

Ulasan Produk

Tidak ada ulasan