RS PRO RS Pro LED indicator flashing, red 14mm, 12 V dc

Sebelum PPN:
Rp509.900
Spesifikasi
Bezel ColorBlack chrome
Length (mm)47
Light ColorRed
Luminous Intensity (mcd)80
Mounting Hole (mm)14
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)12dc
Surface Mount DevicePanel mounting
Type of TerminalSolder tab
Types of Light BulbFlashing LED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Fixing nut, washer. Check terminal polarity before connection. Gold terminal positive (anode), silver terminal negative (cathode). LED indicator, 14mm mounting, 12, 24, 24-36, 48-65V dc. Brought to you by the trusted RS Pro, this LED indicator features a recessed diffused epoxy-style lens and protruding bezel. The indicator has a compact, rugged body and is easily mounted with solder tabs. It consumes low power and has a long lifespan, making it suitable for a variety of equipment needs. Features and Benefits. 10mm colored diffused epoxy-style lens. 16mm chrome bezel. 0.11" (2.8 x 0.8mm) terminal connection. The tri-color option features two LEDs, one red and one green, which glow yellow when lit simultaneously.

Ulasan Produk

Tidak ada ulasan