RS PRO RS Pro Joystick Switch, 2 Axis

Sebelum PPN:
Rp1.299.900
Spesifikasi
Belt-End FinishQuick connect
Contact Rated Voltage (V)AC250
Handle Height (mm)37
Label(Joystick) ±12°
Number of Axis2
Operating Temperature Range (°C)-20~65
Panel Depth (mm)21.5
Processing MethodKnob
Protection ClassIP65
ROHS Directive (Corresponding to 10 Substances)Correspondence
SwitchSpring return
contact Current Rating (A)5@250Vac

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The RS Panel Mount Joystick is ideal for use in areas prone to dirt and water. It features a push button switch, rated at 0.1A @ 50Vdc (with spring return and open square gate). X/Y control range: approximately 20°.

Ulasan Produk

Tidak ada ulasan