RS PRO RS PRO inverter

Sebelum PPN:
Rp5.699.900 - Rp9.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Allowable input: 2.2 kW * Phase: 1 * Power supply voltage: 230 V ac * Allowable current value: 21 A * Output frequency: 0.01 -> 599 Hz * Compatible products: AC motor * Overall width: 144 mm * Overall length: 118 mm * Overall Depth: 150mm * Control panel: Yes * Fieldbus communication type: RS485 * Includes filter: Yes * Mounting type: DIN rail * RS510 series-single phase (with filter). RS510 series inverter drive of RS Pro brand. Single-phase inverter drives with these filters are suitable for a wide variety of drive applications. All RS510 inverter drives use heatsinks instead of fans for cooling. It also has a built-in grounding terminal to provide effective grounding protection. Each product boasts high reliability and excellent quality. Features and benefits Single-phase input. Built-in EMC filter. 200-240 V ac. 5-digit, 7-segment LED display

Ulasan Produk

Tidak ada ulasan