RS PRO RS Pro Insulated Earth Strap Insulated, Earth Strap Copper Green, Yellow 457mm x 13mm

Sebelum PPN:
Rp409.900 - Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Insulated, Ground Strap Length = 457mm Width = 13mm Dimensions = 457 x 13mm Material = Copper Compatible Product = Enclosure Panel Color = Green, Yellow Insulated ground strap. Tinned copper fully insulated with green/yellow sleeve , flat ground strap Strap provides a low impedance path for RFI-generated currents, preventing problems associated with the "skin effect" Sleeve meets UL224 requirements and provides insulation up to 10 kV Sleeve operating temperature Range: -55 to +135 °C 4 lengths from 75 to 457 mm, 13 mm width, 4.75 mm diameter holes on both ends

Ulasan Produk

Tidak ada ulasan