RS PRO RS Pro indicator, red 14.5mm, 110 V

Sebelum PPN:
Rp409.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 110 V Emitting Color = Red Mounting Hole Size = 14.5mm Bulb Size = 10 mm Length = 38.5 mm Type = Panel Mount Bulb Type = Neon Terminal Type = Solder Tab Bezel Style = Protruded Bezel Color = Black IP Rating = IP40 fixing nuts and washers. 14.5 mm mounting neon indicators. Brought to you by the trusted RS Pro brand, these neon indicators feature a recessed diffuser lens and a raised chrome bezel. With low power consumption and long life, it is suitable for various equipment applications. These RS Pro indicators can be panel mounted with convenient solder tab terminals. Features and Benefits Tinted 10 mm lens Chrome bezel 110 V ac or 230 V ac available 0.11" (2.8 x 0.8 mm) terminals Mounting hole diameter: 14.5 mm

Ulasan Produk

Tidak ada ulasan