RS PRO RS PRO Indicator Light with Buzzer

Sebelum PPN:
Rp2.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro LED and Sounder Beacon, Red Introducing the RS Pro LED and Sounder Beacon products, we offer a range of signalling lights that are ideal for Visual and Audible Signalling Systems, providing 360 degree visibility and audible noise.
The dual-function traffic lights feature an electric light source using LEDs (light-emitting diodes) and a long-life, maintenance-free design, freeing you up to focus on what really matters: keeping your industry moving.
These units have built-in sounder units that can give you audible warnings and ensure warnings and signals are clearly audible.
These easy-to-install units offer stable LED light output and 32 tones, making them versatile for a variety of applications including factories, manufacturing plants, construction sites and numerous public areas.
Features and Benefits: The RS Pro LED sounder beacon combination is a robust unit that is easy to install using mounting screws and provides a stable LED light output with a 114 dB sounder signal with 20 dB volume adjustment. Cost-effective, motorless LED technology means the beacon has a long lifespan and is maintenance-free, saving you valuable time and resources. It has a single mounting point for the multi-function unit, which also reduces the installation costs of the combination beacon. The durable polycarbonate unit is self-extinguishing and has excellent UV protection and impact resistance, making it ideal for harsh environments. In addition, the beacon is resistant to shock, collisions and vibration, making it able to withstand industrial and high traffic environments. Ideal for use as an emergency warning light such as a fire alarm, or as a visual and audible alarm, or as a general safety measure to indicate potential hazards and warn drivers to back up, etc. Dimensions: 92.5 mm (diameter) 110 mm (height) Operating temperature: -25 + 80°C IP44 rated CE certified and RoHS compliant Applications: Light sounder beacons are general-purpose devices most commonly used to indicate various operating conditions of equipment and facilities.
A visual and audible multi-function signal unit.
Indications to start, stop, indicate a fault or contact technical staff provide quick and easy notification of an issue or call to action, which is especially important in busy manufacturing and industrial environments when visual signals cannot be seen.
Light-sounder beacons use bright light and high-frequency sound to maximize safety.
It can be combined with various colors and light modes such as flashing, rotating, steady and high frequency to display appropriate warning or signal messages.
It is also commonly used for:
Industrial and manufacturing environments Construction sites Safety vehicles for traffic and law enforcement Emergency vehicle lighting Public areas such as offices, shops and housing blocks What are the advantages of using LEDs in beacon lights? The main advantage of LED beacons over standard beacons that use halogen or incandescent bulbs is that the lifespan of an LED bulb is approximately 50 times longer than a standard bulb.
This gives it a very long lifespan and excellent value for money per use.
Another benefit is that the long lifespan of the LED bulbs makes the beacon a maintenance-free unit.
This saves valuable time and resources from replacing and checking beacons to ensure the valve is functioning.
It can also be used to maintain other functionality in your environment.
How Beacon Sounder Combinations Work Beacon sounder combinations include a variety of tones, including high frequency, low frequency and industry standard frequency patterns.
It also comes with lenses of various colors to make the warning signals even more noticeable.
Some beacon-sounder combinations have volume control and variable functionality, giving you the option to use them in indoor and outdoor environments.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Supply voltage = 24 V
Current Type = DC
Sound pressure level/1m = 114dB
Body color = Red
IP protection rating = IP44

Ulasan Produk

Tidak ada ulasan