RS PRO RS Pro IEC Plug Male Screw Mount 10A 5 x 20mm

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC Connector Type = C14 Mounting Type = Screw Mount Gender = Male Rated Current = 10A Body Orientation = Straight Terminal Method = Solder / Faston Switch Type = None Number of Fuse Folders = 1 Rated Voltage = 250Vac Fuse Size = 5 x 20mm Fuses Not Included No, the body is straight. Panel mounting type. Meets IEC (International Electrotechnical Commission) non-locking connector requirements, provides power to your equipment and is safe to use.

Ulasan Produk

Tidak ada ulasan