RS PRO RS PRO IEC plug

Sebelum PPN:
Rp80.900 - Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC Connector Type: C14 * Mounting Type: Snap-in * Male/Female: Male * Rated Current: 6A * Body Orientation: Straight * Terminal Method: Solder/Faston * Switch Type: 2 Poles * Number of Fuses: 1 * Rated Voltage: 250 V ac *Fuse size: 5 x 20mm *IEC 60320-1.; 811-7216 811-7216 and 811-7210 811-7210 are equipped with illuminated switch. IEC C14 inlet, fuse with switch, snap mount. Panel mounted IEC C14 power inlet connector with fuse with integrated DPST switch in different colors, non-illuminated and illuminated types, with C13 plug It is a snap mounting type for use together. .Panel mounting, snap-in solder, FASTON contact 4.8 x 4.8 Insulation resistance Minimum 1000 MΩ Body material Nylon Operating temperature range 0 -> 70 °C Rating 6 A, 250 V ac

Ulasan Produk

Tidak ada ulasan