RS PRO RS PRO IEC Connector C14 Male Panel Mount 10A

Sebelum PPN:
Rp65.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL, CSA, TUV. 10 A Flange Mounting Plug (C14). From the trusted RS PRO brand, this C14 appliance inlet connector range is designed for panel mounting.
This IEC chassis plug uses industry standard 6.3 mm (1/4 inch) Faston terminals for quick termination.
No special tools are required.
Once cut to the desired length, this IEC C14 connector simply snaps into the panel and is held securely in place by spring-loaded tabs on the top and bottom.
Made from durable black nylon 66 material, RS Pro IEC C14 connectors are extremely tough and hard wearing.
This range of IEC inlet connectors from RS Pro is ideal for new designs, maintenance and repair work.
Features and Benefits. . 250 V ac 10 A. Black nylon 66 body. UL94 V0 rating. Operating temperature range: -20 to +80°C. Insulation resistance: 1000 MΩ @ 500 V ac. Withstand voltage: 2000 V ac for 1 minute. Solder lug/spade terminals 6.3. Easy to terminate, no special tools required. What is an IEC C14 connector?. The IEC C14 connector is sometimes referred to as a "cold" connector.
The IEC panel plug is a 3-wire, 2-pole connector with neutral, earth and live.
The C14 male connector has a current rating of 10 A and a maximum temperature rating of 70°C.
This series of connectors conforms to a set of standards known as IEC60320.
This regulation is established by the IEC (International Electrotechnical Commission).
This ensures that common global design standards are met.
Applications. RS Pro C14 panel connectors are suitable for a wide range of industrial and commercial applications.
This electrical connector is designed to mate with C13 cable mount rewireable connectors.
Some of the more common uses for mains power connectors include:
. Desktop Computers . Monitors . Older Laptop Power Supplies . Printers . Audio/Video Equipment . Test Equipment . Power Supplies . Commercial Equipment. Frequently Asked Questions. Q: Are C14 panel inlet connectors easy to connect? A: Yes, RS Pro panel mount connectors are easy to connect.
It has standard size 6.3 mm (1/4 inch) spade terminals.
No special tools are required.
Q: Are there any recommended mating connectors? A:-For suitable IEC C13 cable sockets see ; 776-9122 776-9122
Q: Are there any other accessories available? A: We offer insulating boots for added protection.
; 526-0724 526-0724
Feature
Specification
IEC Connector Type = C14
Mounting Type = Panel Mount Male/Female = Male Current Rating = 10A
Connection Direction = Straight; Termination Method = Quick Connect, Solder Switch Type = None; Rated Voltage = 250 V

Ulasan Produk

Tidak ada ulasan