RS PRO RS PRO HVAC air filter

Sebelum PPN:
Rp1.099.900 - Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Filter type: Pleated panel * Nominal dimensions: 18 x 18 x 2 inches * Actual dimensions: 445 x 445 x 45mm * Filter MERV rating: 8 * Filter grade: G4 * Maximum air flow: 1426m3 / h * Initial pressure drop: 47Pa * Final pressure loss: 250Pa * Color: White * Case material: AquaKote * Media material: Intrepid * Nominal height: 18 inches * RS standard pleated panel filter. RS standard pleated panel filter is a basic level filtering action in HEVAC applications or A large-capacity disposable filter that is superior to the pre-filtration effect. This product is made with patented Kimberly Clark Intrepid(R) filter media that maintains a consistent level of filtration throughout the life of the product. This standard pleated panel filter consists of a water repellent AquaKote(R) card frame with a pleated filter media pack bonded to it. AquakoteR cards have excellent tear resistance in both wet and dry conditions and are made from recycled resources. The patented Kimberly Clark filter media can also be stepped up in the density to trap dust, and the superior dust uptake capability extends filter life. This hydrophobic filter media combines constant efficiency with its own electrostatic charge capacity, excellent efficiency over particle size, and low pressure drop. Also, since it is made of long fibers, it will not fall out.

Ulasan Produk

Tidak ada ulasan