RS PRO RS Pro Hour counter Embedded type, Panel mounting 6 digits

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connection Type = Screw Display Type = LCD Input Type = Voltage Counting Capacity = 99999.9 h Reset Method = Remote Supply Voltage = 10 to 80 V dc Number of Digits = 6 Counting Direction = Up Digit Height = 5 mm Depth = 42.5mm RS Pro Digital Hour Meters. RS Pro digital hour meters are available in several bezel options and a wide range of supply voltages. 6-digit (5 mm) LCD display Panel mounting Wide range of supply voltage Remote reset Three bezel options (depending on model) Low power consumption

Ulasan Produk

Tidak ada ulasan