RS PRO RS PRO hour counter

Sebelum PPN:
Rp869.900 - Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connection type: Screw, Display type: LCD, Input type: Voltage, Count capacity: 99999.9 h, Maximum count frequency: 50 Hz, 60 Hz, Reset method: Remote, Power supply voltage: 85 -> 265 V ac, Number of display digits : 6, Counting direction: Up, Character height dimension: 5 mm, Operating temperature Min: -10°C, RS Pro digital hour meter. RS Pro digital hour meter has several kinds of bezels and can be used for a wide range of supply voltage. It corresponds. .6 digit (5 mm) LCD display panel mounting Wide range of supply voltage Remote reset 3 different bezels available (depending on model) Low power consumption

Ulasan Produk

Tidak ada ulasan