RS PRO RS PRO Heavy Duty Power Connector, Panel Mount, Socket

Sebelum PPN:
Rp749.900 - Rp1.899.900
Spesifikasi
ColorRed
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)415
TypeSocket
Type of HousingStraight
Type of SignPanel mount
Type of TerminalScrew
male / femaleFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panel socket-angled. Angle panel mounting socket products are available in various colors and contact layouts in 16 A and 32 A versions.

Ulasan Produk

Tidak ada ulasan