Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power handling capacity = 2.5 W
Rectangular mat size = 50 x 50mm
Power supply voltage = 12 V
Dimensions = 50 x 50 x 0.2 mm
Thickness = 0.2mm
RS Pro Polyimide Heater Mat, 50mm x 50mm x 0.2mmWhen you need quick and precise heating for computer equipment or lab environments, this polyimide heater mat from RS Pro is a low-profile, efficient option.
This heating mat is 50mm long, 50mm wide and 0.2mm thick.
Kapton c is a lightweight, thin heating material with excellent resistance to fungi and bacteria, making it suitable for use in sterilization operations.
They are weather and ozone resistant and can be used in temperatures from -60°C to +200°C. Best performance is achieved when used in conjunction with temperature sensing and control elements.
This heating mat is commonly used in military, aerospace, medical and other fields.
Commonly used in medical sterilization, insulation and heat transfer operations.
It is also used in LCDs (liquid crystal displays), photography, and optical equipment.
Features and Benefits. Polyimide heating mat. Made from Kapton c, resistant to chemicals, fungi and bacteria. Length 50mm. Width 50mm. Thickness 0.2mm. Minimum operating temperature -60°C. Maximum operating temperature +200°C. Suitable for laboratory research, LCD displays and computer equipment, medical sterilisation, military and aerospace industries, photography and optical equipment. RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Rectangular mat size = 50 x 50mm
Power supply voltage = 12 V
Dimensions = 50 x 50 x 0.2 mm
Thickness = 0.2mm
RS Pro Polyimide Heater Mat, 50mm x 50mm x 0.2mmWhen you need quick and precise heating for computer equipment or lab environments, this polyimide heater mat from RS Pro is a low-profile, efficient option.
This heating mat is 50mm long, 50mm wide and 0.2mm thick.
Kapton c is a lightweight, thin heating material with excellent resistance to fungi and bacteria, making it suitable for use in sterilization operations.
They are weather and ozone resistant and can be used in temperatures from -60°C to +200°C. Best performance is achieved when used in conjunction with temperature sensing and control elements.
This heating mat is commonly used in military, aerospace, medical and other fields.
Commonly used in medical sterilization, insulation and heat transfer operations.
It is also used in LCDs (liquid crystal displays), photography, and optical equipment.
Features and Benefits. Polyimide heating mat. Made from Kapton c, resistant to chemicals, fungi and bacteria. Length 50mm. Width 50mm. Thickness 0.2mm. Minimum operating temperature -60°C. Maximum operating temperature +200°C. Suitable for laboratory research, LCD displays and computer equipment, medical sterilisation, military and aerospace industries, photography and optical equipment. RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
