RS PRO RS Pro ground terminal block, embedded screw, 8-pos., CE (BS EN60998)

Sebelum PPN:
Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Ground Terminal Block Type = CE (BS EN60998) Cable Size = 0 to 16 mm Number of Poles = 8 Terminal Method = Embedded Screw Housing Material = Brass Length = 86mm Width = 18mm Height = 12mm CE (BS EN60998). Brass Terminal Block , holes x 8. Brass terminal block with galvanized screws. Brass housing Plated steel screws Available in the following positions: 867-0991 - 3 positions 867-1004 - 5 positions 867-1007 - 8 positions

Ulasan Produk

Tidak ada ulasan