RS PRO RS Pro Giboshi terminal / crimp terminal 2.5 → 6mm2, 12 → 10AWG

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Insulation Insulation = PVC Gender = Female Minimum Wire Size mm2 = 2.5mm ² Maximum Wire Size mm2 = 6mm ² Minimum Wire Size AWG = 12AWG Maximum Wire Size AWG = 10AWG Bullet Diameter = 5mm Shroud/Unshroud = Shroud Contact Plating = Tin Contact Material = Brass RS Pro Fully Insulated Double Crimp Female Bullet Terminals. RS Pro fully insulated female double crimp bullet terminal series has a copper sleeve barrel insulated with flared vinyl. These insulated female crimp bullet wire terminals are color coded for use with different wire sizes. All models boast high reliability and excellent quality. Wire size Red, 0.5 -> 1.5 mm ² Blue, 1.5 -> 2.5 mm ² Yellow, 2.5 -> 6.5 mm ²

Ulasan Produk

Tidak ada ulasan