RS PRO RS Pro Giboshi terminal / crimp terminal 2.5 → 6mm2, 12 → 10AWG

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Insulating Insulation = Nylon Gender = Male Minimum Wire Size mm2 = 2.5mm ² Maximum Wire Size mm2 = 6mm ² Minimum Wire Size AWG = 12AWG Maximum Wire Size AWG = 10AWG Bullet Diameter = 5mm Color = Yellow Contact Plating = Tin Contact Material = Copper RS Pro Insulated Double Crimp Male Bullet Terminals. The RS Pro Insulated Male Double Crimp Bullet Terminal series has a brass sleeve barrel insulated with flared vinyl. These insulated male crimp bullet wire connectors are color coded for use with different wire sizes. All models boast high reliability and excellent quality. Wire Size Red, 0.5-1.5 mm ² Blue, 1.5-2.5 mm ² Yellow, 2.5-6.5 mm ²

Ulasan Produk

Tidak ada ulasan