Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro ABS General Purpose Moulded Enclosure, Black, 112X62X31mm From RS Pro, the ABS general purpose moulded enclosure is a durable and reliable plastic enclosure, ideal for housing and protecting a variety of electrical parts, cables and components.
This range of RS Pro ABS enclosures has a sturdy ABS (acrylonitrile butadiene styrene) base and lid, and the lightweight yet durable base has a brass insert which allows the lid to be securely fastened with a screw.
Ability allows you to easily remove it if needed.
These general purpose plastic enclosures are suitable for use in a wide range of environments.
This ABS enclosure series is available in black, grey or white, with a beautiful gloss finish and excellent corrosion resistance.
The box also features internal mounting guides that are compatible with 1.6mm PCBs (boards), making installation easy.
Once assembled, it is rated IP54, protecting the internal components from dirt and foreign objects.
Features and Benefits • Choice of black, grey or white • Wide range of sizes available • Made from ABS for excellent corrosion resistance and durability • Shiny gloss finish for a beautiful appearance • Suitable for a variety of applications • Brass insert installed in the base for repeated removal of the LID and seal • Integrated mounting guides accommodate 1.6mm PCBs • IP54 rating protects against dirt and foreign objects Applications An ABS enclosure is a type of protective case used to contain and protect internal parts and components such as circuit boards and wires.
The enclosure is made from plastic and prevents interference with wireless technology and radio frequencies, making it ideal for electrical applications.
ABS enclosures are widely used in electrical applications such as:
Switches . Sensors . Lighting .Keypads Circuits Frequently Asked Questions What are the advantages of using ABS plastic? ABS (Acrylonitrile Butadiene Styrene) is a low-cost type of thermoplastic polymer that is highly durable and has a high resistance to chemical corrosion in the solid state.
Its low melting point and ability to be molded accordingly make it a very versatile material.
It is also made from ABS plastic, which is scratch-resistant, highly impact-resistant, and has high tensile strength.
What is an IP rating? The IP rating indicates the level of internal protection from solid objects and liquids such as dust and water.
The first digit indicates the level of protection against solids, the second digit indicates the level of protection against liquids.
A lower number means minimal protection, while a higher number means more protection.
For example, an IP54 rating ensures sufficient protection against solids such as dust and moisture, but it is not dustproof or waterproof.
With an IP68 rating, the enclosure is dustproof and waterproof.
Is this enclosure waterproof? No, this enclosure has an IP54 level of protection, so it is not waterproof.
Do not use outdoors or in areas where liquids may be present.
This range of RS Pro ABS enclosures has a sturdy ABS (acrylonitrile butadiene styrene) base and lid, and the lightweight yet durable base has a brass insert which allows the lid to be securely fastened with a screw.
Ability allows you to easily remove it if needed.
These general purpose plastic enclosures are suitable for use in a wide range of environments.
This ABS enclosure series is available in black, grey or white, with a beautiful gloss finish and excellent corrosion resistance.
The box also features internal mounting guides that are compatible with 1.6mm PCBs (boards), making installation easy.
Once assembled, it is rated IP54, protecting the internal components from dirt and foreign objects.
Features and Benefits • Choice of black, grey or white • Wide range of sizes available • Made from ABS for excellent corrosion resistance and durability • Shiny gloss finish for a beautiful appearance • Suitable for a variety of applications • Brass insert installed in the base for repeated removal of the LID and seal • Integrated mounting guides accommodate 1.6mm PCBs • IP54 rating protects against dirt and foreign objects Applications An ABS enclosure is a type of protective case used to contain and protect internal parts and components such as circuit boards and wires.
The enclosure is made from plastic and prevents interference with wireless technology and radio frequencies, making it ideal for electrical applications.
ABS enclosures are widely used in electrical applications such as:
Switches . Sensors . Lighting .Keypads Circuits Frequently Asked Questions What are the advantages of using ABS plastic? ABS (Acrylonitrile Butadiene Styrene) is a low-cost type of thermoplastic polymer that is highly durable and has a high resistance to chemical corrosion in the solid state.
Its low melting point and ability to be molded accordingly make it a very versatile material.
It is also made from ABS plastic, which is scratch-resistant, highly impact-resistant, and has high tensile strength.
What is an IP rating? The IP rating indicates the level of internal protection from solid objects and liquids such as dust and water.
The first digit indicates the level of protection against solids, the second digit indicates the level of protection against liquids.
A lower number means minimal protection, while a higher number means more protection.
For example, an IP54 rating ensures sufficient protection against solids such as dust and moisture, but it is not dustproof or waterproof.
With an IP68 rating, the enclosure is dustproof and waterproof.
Is this enclosure waterproof? No, this enclosure has an IP54 level of protection, so it is not waterproof.
Do not use outdoors or in areas where liquids may be present.
Feature
SpecificationMaterial: ABS resin Depth: 112mm
Height = 31 mm
Width = 62mm
Dimensions = 112 x 62 x 31mm
Range = General Purpose Molded Enclosure Color = Black
Lid color = Black Flange = None Shield = None Transparent door = None
Explosion-proof = No
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
