RS PRO RS PRO Film Capacitor, 440V ac, 15μF, ±10%

Sebelum PPN:
Rp679.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MRP 440 Series. Metallized polypropylene motor run capacitors housed in a non-flammable plastic case that meets UL standard UL94V0. Particularly suitable for motor starting and continuous operation motor drive applications.
Feature
Specification
Capacitance = 15μF
Voltage = 440V ac
Mounting Type = Screw Mount Tolerance = ±10%
Series = MRP440
Length = 98mm
Dimensions = 40 (Dia.) x 98mm
Temperature Characteristics = Polypropylene End Specifications = Screw Mount Dissipation Factor = <0.15%

Ulasan Produk

Tidak ada ulasan