RS PRO RS PRO Feed-Through HDMI Connector, Female, Type A, Connection Direction: Straight

Sebelum PPN:
Rp529.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro HDMI Female to Female Metal M3 Feed Through Connector, Gold Plated RS Pro's range of feed through data connectors offers robust, high-quality connectors ideal for use in 1U XLR sized rack mount panels.
A wide selection of connector types and common cabling for front and rear connections allows for simple custom I/O configurations.
RS PRO metal feed-through data connectors are quick and easy to assemble and have a low profile back which allows them to be panel mounted in a variety of applications requiring minimal space.
Features and Benefits High quality, rugged design Connectors available in die-cast, black, or nickel frames Fits standard XLR 24mm panel cutouts Gold plated for superior performance Quick and easy installation with no soldering or punch-down termination required Standard cables can be used with each connector style Connectors can be front or rear mounted Low back profile makes them ideal for applications where space is at a minimum Applications HDMI feed-through connectors are ideal for industrial and entertainment applications requiring HDMI connectivity through a 1U rack panel.
The connector is typically mounted in a 24 mm cutout panel, allowing easy connection of various audio/video interface devices.
HDMI connectors are commonly used to connect devices such as:
TV Game Consoles DVD Blu-Ray Players Projectors Laptops PCs Frequently Asked Questions What size XLR panel racks are available? This connector is suitable for use with XLR panel racks that have a 24mm cutout.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Male/Female = Female Number of Positions = 2
Size: Type A Surface Treatment: Contact: Gold Connection Direction: Straight

Ulasan Produk

Tidak ada ulasan