RS PRO RS Pro Faston terminal female FDFD2 series, 16AWG to 14AWG

Sebelum PPN:
Rp959.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = FDFD2 Insulation = Dielectric Insulation = Vinyl Minimum Wire Size mm2 = 1.5mm ² Maximum Wire Size mm2 = 2.5mm ² Minimum Wire Size AWG = 16AWG Maximum Wire Size AWG = 14AWG Tab Size = 6.35 x 0.8mm Color = Blue Contact Plating = Copper Contact Material = Brass UL Recognized. RS Pro Fully Insulated Double Crimp Receptacle Terminals. A range of RS Pro fully insulated double crimp female receptacle terminals in brass with a copper sleeved barrel and flared vinyl or nylon insulation. These shrouded female receptacle crimp connectors are color coded for different wire sizes and accommodate different tab sizes. See part number 267-3133 267-3133 for a suitable crimp tool. Features and Benefits Red, 0.5 -> 1.5 mm ² Blue, 1 -> 2.6 mm ² Yellow, 2.5 -> 6.5 mm ²

Ulasan Produk

Tidak ada ulasan