RS PRO RS PRO Fan Guard, 120 x 120mm

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fan size = 120mm
Dimensions = 120 x 120mm
Material = PBT
Screw hole spacing = 104.8mm
Outer height = 120mm
External width = 120mm

RS PRO Finger Guard 120mm, 120mm x 120mm PBT finger guards are an essential safety feature on mechanical fans, protecting against potential hazards caused by circulating blades.
Adding these plastic finger guards to your square axial fans will provide safety and peace of mind.
The black square grille is designed to protect the fan from foreign objects without restricting airflow.
There are four holes in the corners, spaced 104.8mm apart, so you simply screw the grille into place.
This 120mm x 120mm plastic guard is suitable for use with square frame sizes from 40 to 172mm.
Made from Polybutylene Terephthalate (PBT) - a tough, wear-resistant and heat-resistant plastic often used in fans essential for industrial cooling and ventilation systems.
Features and Benefits. Made from plastic Polybutylene Terephthalate (PBT). Suitable for 120mm fan sizes. Suitable for square axial fans with frame sizes from 40 to 172mm. Fits screws with 104.8mm hole spacing. RS PRORS PRO is our own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan