RS PRO RS Pro faceplate for small sockets

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = Used with 20 Pole Thermocouple Faceplate = Miniature Socket Criteria = RoHS Compliant Connector Size = Miniature Mounting Type = Flange Mount Anodized Aluminum Faceplate. Faceplate Suitable for Thermocouple Panel Socket Mounting. Height: Standard 66 mm, miniature 45 mm Length calculation formula: standard (19 xn) + 31 mm, miniature (15 xn) + 25 mm, n = number of poles Mounting hole diameter 4 x 3.25 mm, 5 mm from both ends Anodized aluminum face Plates Fits miniature and standard instrument panel mounting thermocouple sockets Etched matt and satin anodized finish Small size panels available with 2, 4, 6, 12, 16, 20 and 24 positions Available with 1, 2, 3, 4 and 6 positions Standard size panels available 1 row 1 to 12 pole panels (see below) 16, 20, 24 pole panels have 2 rows, 16 poles = 8 x 2 rows, 20 poles = 10 x 2 rows, 24 poles = 12 x 2 Rows 4 x 3.2 mm fixing holes 5 mm from the corners for both small and standard panels

Ulasan Produk

Tidak ada ulasan