RS PRO RS PRO Ethernet Cable, 50m, Green, U/UTP

Sebelum PPN:
Rp3.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LAN Category = Cat5m
Termination = Unterminated Shield Construction = U/UTP
Shielded/Unshielded = Unshielded
CPR Certification = Eca
Outer sheath material = PVC
Conductor Configuration = 7/0.16
Conductor Strand Type = Standard mm

Cat5e Plus Patch Cable. What is a Cat5e Cable? Cat5e Ethernet cable is one of the most common types of network cable for connecting computers, modems, routers, and other wired Internet-enabled devices.
Features and Benefits. Uses insulation displacement technology to connect to FastConnect products. Colored jacket. Double shielding for high interference resistance. Designed for quick installation. Resistant to radiation. Reliable in harsh environments. Consistently reliable performance for maximum uptime. Molded-in kink protection for durability and abrasion resistance. Installation cable for connecting to FC outlet RJ-45, for general use. Flexible, ideal for tight bends. Standard 26 awg (7 x 0.16) copper conductor with polyolefin insulation. PVC jacket is color-coded in four colors for easy identification in busy patch panels. Typical Applications. Cat5e cables have strict specifications for crosstalk and system noise.
This Cat5e cable is ideal for networking between devices.
These types of cables are also an ideal solution for wiring in structural buildings.
Cat5e cables can also be used to transmit telephone and video signals.
In some cases, multiple signals can be transmitted simultaneously.
Handling Precautions. When storing patch leads, coil the cable loosely to allow the wires to bend naturally.
When not in use, store the cable in a protective case to prevent dust and foreign objects from getting into the connector end.

Ulasan Produk

Tidak ada ulasan