RS PRO RS PRO Ethernet Cable, 3m, Grey, F/UTP

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RJ45 Cat6 Ethernet patch cable. Introducing the RS Pro Cat6 Ethernet patch cable range.
Ideal for connecting computers to network components in a wired local area network (LAN).
These cables are manufactured to exceed all current and enhanced Cat6 specifications, providing optimal transmission performance and reduced signal interference.
Durable PVC outer jacket provides protection and flexibility.
Additionally, the gold-plated RJ45 connectors provide accurate data transfer and corrosion-resistant connectivity.
From RS PRO, this network cable combines universal compatibility with high-quality performance, making it extremely versatile and suitable for a wide range of applications.
Features and Benefits: This range of RS Pro RJ45 patch cables supports 250 MHz and is a Cat6 compatible cable that will always connect, making it ideal for the workplace or home. AWG 26 flexible network cable is ideal for network adapters, routers, hubs and other high performance network applications. FTP type plug: RJ45 8P 8C (with gold plated contacts) EIA / TIA568 B. Available in a range of lengths, also compatible with Cat5e, Cat5, Cat6 and Cat6a depending on application requirements. Applications: Patch cables are a primary network installation solution, allowing for greater flexibility and easier layout of network systems.
This is especially important in areas such as offices where multiple network points need to be set up.
It provides optimal performance and uses a wired network for increased security and less interference-free connectivity.
Patch cables provide an easy connection to computers and other peripheral devices that need to be connected to a LAN network.
Ethernet cables are commonly used for:
PCs Printers Servers Routers Turn your box into a network media player Network attached storage devices VoIP phones Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Length = 3m
Termination = Pre-terminated Shield Construction = F/UTP
Connector 1 = RJ45
Connector 2 = RJ45
Shielded/Unshielded = Shielded Outer Sheath Material = PVC
Fire resistance = IEC 60332-1
Number of strands = 8

Ulasan Produk

Tidak ada ulasan