RS PRO RS PRO Ethernet Cable, 1m, Grey, U/UTP

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Length = 1m
Termination = Pre-terminated Shield Construction = U/UTP
Connector 1 = RJ45
Connector 2 = RJ45
Shielded/Unshielded = Unshielded Outer sheath material = PVC
Wiring configuration = Straight through Representative standard = RoHS compliant

Equipment clearance information: The angled connector will rise approximately 25 mm when plugged into the socket.
RS PRO Cat5e Cable - Angled. Brought to you by RS PRO, the angled Cat5e cable range is ideal for network connections in homes, office spaces or anywhere you need a reliable, high performance internet connection.
Ethernet cables come in many shapes and sizes, but quality cannot be overlooked, as a reliable connection has a significant impact on your business's performance.
The angled design of these network cables makes them ideal where space is limited or placement is an issue.
All models are highly reliable and of excellent quality.
Features and Benefits. Available in various lengths. UTP shielded. Angled for ease of use. Gold-plated connectors (RJ45). Operates for applications up to 100 MHz. About Cat5e Cable. Cat5e cable is a type of Ethernet cable that connects from an internet source, such as a router, to the desired target.
It uses a twisted pair build and works great in both home and work environments.
The use of copper wire in the patch cord itself ensures a good network connection, which is necessary for reliable and smooth internet activity.
Why Cat5e? The choice of which cable category to use is ultimately a user decision.
Cat5e operates in applications up to 100 MHz.
This is ideal for most workplaces and server rooms that require constant internet connectivity for daily operations.
What type of shielding are these network cables? These special ethernet cables follow the UTP standard.
UTP stands for Unshielded Twisted Pair and is considered easy to install and cost effective.

Ulasan Produk

Tidak ada ulasan