Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RJ45 Cat6a Ethernet Patch Cable Introducing the RS Pro Cat6a Ethernet Patch Cable range.
Ideal for connecting a computer to network components within a wired local area network (LAN).
These cables are manufactured to exceed all current and enhanced Cat6a specifications, providing optimal transmission performance and reduced signal interference.
Durable LSZH outer jacket provides protection and flexibility.
Additionally, the gold-plated RJ45 connector provides accurate data transfer and corrosion-resistant connectivity.
From RS PRO, this network cable combines universal compatibility with high-quality performance, making it extremely versatile and suitable for a wide range of applications.
Features and Benefits: This range of RS Pro RJ45 patch cables supports 250 MHz and is Cat6a compatible, making it ideal for the workplace or home for always-on connectivity. LSZH is a flame retardant and flexible network cable.
Ideal for network adapters, routers, hubs and other high performance network applications Available in a variety of lengths and compatible with Cat5e, Cat5, Cat6 and Cat6a depending on application requirements Applications: Patch cables are the primary network installation solution for increased flexibility and easier layout of network systems.
This is especially important in areas such as offices where multiple network points need to be set up.
It provides optimal performance and uses a wired network for increased security and less interference-free connectivity.
Patch cables provide an easy connection to computers and other peripheral devices that need to be connected to a LAN network.
Ethernet cables are commonly used for:
PCs Printers Servers Routers Turn your box into a network media player Network attached storage devices VoIP phones Why choose RS PRO? RS PRO is a manufacturer's own brand, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Ideal for connecting a computer to network components within a wired local area network (LAN).
These cables are manufactured to exceed all current and enhanced Cat6a specifications, providing optimal transmission performance and reduced signal interference.
Durable LSZH outer jacket provides protection and flexibility.
Additionally, the gold-plated RJ45 connector provides accurate data transfer and corrosion-resistant connectivity.
From RS PRO, this network cable combines universal compatibility with high-quality performance, making it extremely versatile and suitable for a wide range of applications.
Features and Benefits: This range of RS Pro RJ45 patch cables supports 250 MHz and is Cat6a compatible, making it ideal for the workplace or home for always-on connectivity. LSZH is a flame retardant and flexible network cable.
Ideal for network adapters, routers, hubs and other high performance network applications Available in a variety of lengths and compatible with Cat5e, Cat5, Cat6 and Cat6a depending on application requirements Applications: Patch cables are the primary network installation solution for increased flexibility and easier layout of network systems.
This is especially important in areas such as offices where multiple network points need to be set up.
It provides optimal performance and uses a wired network for increased security and less interference-free connectivity.
Patch cables provide an easy connection to computers and other peripheral devices that need to be connected to a LAN network.
Ethernet cables are commonly used for:
PCs Printers Servers Routers Turn your box into a network media player Network attached storage devices VoIP phones Why choose RS PRO? RS PRO is a manufacturer's own brand, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationLAN Category = Cat6am
Termination = Pre-terminated Shield Construction = U/FTP
Connector 1 Gender = Male Connector 2 = RJ45
Shielded/Unshielded = Shielded Jacket Color = Gray Fire Resistance = IEC 60332-1, LSZH
Representative standards = ISO 11801 Ed2.2 Class Ea & EIA/TIA 568-C.2 CAT6A
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
