RS PRO RS PRO Ethernet Cable, 100m, Yellow, S/FTP

Sebelum PPN:
Rp6.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 100m S/FTP Cat7 Cable (Yellow) has a low smoke zero-halogen (LSZH) outer jacket and foam PE insulation.
It has a 23 AWG gauge and bare copper solid conductors.
This cable has a minimum insulation resistance of 5000 MΩ Ω.
Individual shielding and material: AL/polyester, AL foil facing outwards Insulation dimension: 1.30 ± 0.05 mm Twist lay length: ≤ 30 mm Cable length: ≤ 200 mm Maximum operating voltage: UL: 300 V
Feature
Specification
Length = 100m
Termination = Unterminated Shield Construction = S/FTP
Shielded/Unshielded = Shielded Outer Sheath Material = LSZH

Ulasan Produk

Tidak ada ulasan