RS PRO RS PRO Enclosure Accessories Gasket, Rubber, Beige, IP65

Sebelum PPN:
Rp95.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro IP65 Rubber Gasket for RS Pro T-Type Enclosures This ergonomic gasket from RS Pro is designed for RS Pro T-type enclosures and has an IP65 protection rating.
This gasket is made from EPDM (Ethylene Propylene Diene Monomer) rubber, a durable, high-density synthetic rubber.
Flexible gaskets can be easily molded to fit enclosures, providing a secure seal and protecting internal parts and components.
Features and Benefits • Made from EPDM synthetic rubber • Highly flexible and easily customised • IP65 rated • Compatible with RS Pro T-type enclosures Applications Gaskets are used to provide different levels of protection when used with enclosures, from standard seals to dustproof and waterproof seals.
When installed in gasket seals on similar devices, they provide additional protection for internal parts and components.
Frequently Asked Questions What enclosure is this suitable for? This gasket is designed for RS Pro 2970 series T-style enclosures.
Includes: (1947487) 1947487 - No cutout front battery compartment, black 210 mm, 110 mm, 41 mm (1947488) 1947488 - Cutout front battery compartment, black 210 mm, 110 mm, 41 mm (1947489) 1947489 - Fixed front, no battery compartment, black 210 mm, 41 mm (1947490) 1947490 - Solid front battery compartment, black 210 mm, 41 mm (1947491) 1947491 - No cutout front battery compartment, gray 210 mm, 41 mm (1947492) 1947492 - Cutout front battery compartment, gray 210 mm, 41 mm (1947493) 1947493 - Front without battery compartment, gray 210 mm, 41 mm (1947494) 1947494 - Solid front battery compartment, gray IP rating. When installed in an enclosure, this gasket provides IP65 protection and prevents dust and water ingress.
Feature
Specification
Type: Gasket Compatible with: RS Pro T-type enclosure Material: Rubber Color: Beige
IP protection rating = IP65
Series = 2970

Ulasan Produk

Tidak ada ulasan