RS PRO RS PRO EMI Filter, Single Phase, 16A, Chassis Mount, 10000pF, 2x1.0 mH, 1.9mA, Two Stage, 220kΩ

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum rated current = 16A
Maximum rated voltage = 250 V ac
Mounting Type = Chassis Mount Termination Style = Faston Number of Phases = 1
Number of stages = Two Stages
Operating frequency = 50/60Hz
Length = 97mm
Depth = 56mm
Height = 44mm
Inductance = 2x1.0 mHmm
Leakage current = 1.9mA°C
Operating temperature Max = +85°C
Resistance = 220kΩ

Ulasan Produk

Tidak ada ulasan