RS PRO RS PRO electronic counter digital

Sebelum PPN:
Rp1.399.900 - Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage: 110 V dc Counting Mode: Pulse Display Type: Digital Input Type: Voltage Connection Type: Terminal Strip Reset Method: Manual Display Digits: 6 Mounting Type: Panel Mounting Character Height Dimensions: 4 mm Maximum Counting Frequency: 10Hz Minimum Measurement: 0 6 Digit Electromechanical Impulse Counters. RS Pro Electromechanical Impulse Counters are small in size, ideal for space constrained applications and suitable for panel mounting. 6 digits (4.0 mm) Compact and robust design Available in resettable and non-resettable models Three mounting options: panel, bale and base Quick reset via push button High accuracy and reliability Lubrication and maintenance no need Locking reset button option Wide supply voltage range IP30 protection Applications: Machine tools Business machines Test equipment Recreational equipment Measuring instruments

Ulasan Produk

Tidak ada ulasan