RS PRO RS PRO Electronic Buzzer

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Sounder, Grey RS PRO electronic sounders are ideal audible signalling units providing a high frequency sound output such as a siren or klaxon for warning and emergency situations.
Signal lights are electromechanical sounder units that can be installed in a variety of environments to provide clear signals, ensuring worker safety and essential for the safe daily operation of expensive machinery and components.
Reduce unplanned downtime and the risk of damage or injury.
The sounder's wide frequency range makes it versatile and it is used in factories, manufacturing plants, construction sites and many public areas.
Features and Benefits: The cost-effective RS PRO electronic sounder is a robust unit that is easy to install using a mounting plate and M12 cable gland and has a steady sounder signal of 96 dB Made from durable polycarbonate and ABS materials, the unit is self-extinguishing, has excellent UV protection and is impact resistant, making it ideal for harsh environments What's more, this sounder unit is resistant to shock, bumps and vibration so it can withstand industrial and high traffic environments The mechanical motor is equipped with a fan which helps to cool the unit to ensure optimum performance Ideal for use as an emergency warning signal or audible alarm, such as for fire warnings and general safety measures, to indicate potential hazards or to advise drivers to back up, etc. Sounder size: 118 mm (diameter) 167 mm (height) Operating temperature: -30 + 40°C IP43 rated CE certified and RoHS compliant Applications: Sounder units are general purpose devices most commonly used to indicate various operating states for equipment installations and warnings.
The audio signal unit can indicate start, stop and fault signals as well as contact technical staff to quickly and easily notify them of any issues or calls to action which is particularly important when visual signals cannot be seen in busy manufacturing or industrial environments.
A sounder is a method that uses high frequency sound to maximize safety.
It can be used in conjunction with different frequencies and sirens to ensure the correct warning or signal message is received.
It is also commonly used for:
Industrial and manufacturing environments Construction sites Safety vehicles for traffic and law enforcement Emergency vehicles Public areas such as offices, shops and housing blocks Advantages of Copper The main advantage of sounder beacons is to provide essential voice communications in emergencies and warnings to prevent unplanned downtime, particularly in industrial and manufacturing environments.
Setting an audible alarm tone can prevent expensive equipment damage and personal injury or death.
In short, sounders are important safety devices in a wide variety of environments and applications.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Supply voltage = 24 V
Sound pressure level/1m = 96dB
Current Type = DC
Number of Tones = 1
Body Color = Gray Use = Sounder Maximum decibel = 93dB
Series = MICRO W10

Ulasan Produk

Tidak ada ulasan