Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Sounder, Grey RS PRO electronic sounders are ideal audible signalling units providing a high frequency sound output such as a siren or klaxon for warning and emergency situations.
Signal lights are electromechanical sounder units that can be installed in a variety of environments to provide clear signals, ensuring worker safety and essential for the safe daily operation of expensive machinery and components.
Reduce unplanned downtime and the risk of damage or injury.
The sounder's wide frequency range makes it versatile and it is used in factories, manufacturing plants, construction sites and many public areas.
Features and Benefits: The cost-effective RS PRO electronic sounder is a robust unit that is easy to install using a mounting plate and M12 cable gland and has a stable 115 dB sounder signal Made from durable polycarbonate and ABS materials, the unit is self-extinguishing, has excellent UV protection and is impact resistant, making it ideal for harsh environments. What's more, this sounder unit is resistant to shock, bumps and vibrations, so it can withstand industrial and high traffic environments. The mechanical motor is equipped with a fan which helps to cool the unit to ensure optimum performance. Ideal for use as an emergency warning signal or audible alarm, such as for fire warnings and general safety measures, to indicate potential hazards or to advise drivers to back up, etc. Sounder size: 118 mm (diameter) 167 mm (height) Operating temperature: -30 + 40°C IP43 rated CE certified and RoHS compliant Applications: Sounder units are general-purpose devices that are most commonly used to indicate various operating states for equipment installations and warnings.
The audio signal unit can indicate start, stop and fault signals as well as contact technical staff to quickly and easily notify them of any issues or calls to action which is particularly important when visual signals cannot be seen in busy manufacturing or industrial environments.
A sounder is a method that uses high frequency sound to maximize safety.
It can be used in conjunction with different frequencies and sirens to ensure the correct warning or signal message is received.
It is also commonly used for:
Industrial and manufacturing environments Construction sites Safety vehicles for traffic and law enforcement Emergency vehicles Public areas such as offices, shops and housing blocks Advantages of Copper The main advantage of sounder beacons is to provide essential voice communications in emergencies and warnings to prevent unplanned downtime, particularly in industrial and manufacturing environments.
Setting an audible alarm tone can prevent expensive equipment damage and personal injury or death.
In short, sounders are important safety devices in a wide variety of environments and applications.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Signal lights are electromechanical sounder units that can be installed in a variety of environments to provide clear signals, ensuring worker safety and essential for the safe daily operation of expensive machinery and components.
Reduce unplanned downtime and the risk of damage or injury.
The sounder's wide frequency range makes it versatile and it is used in factories, manufacturing plants, construction sites and many public areas.
Features and Benefits: The cost-effective RS PRO electronic sounder is a robust unit that is easy to install using a mounting plate and M12 cable gland and has a stable 115 dB sounder signal Made from durable polycarbonate and ABS materials, the unit is self-extinguishing, has excellent UV protection and is impact resistant, making it ideal for harsh environments. What's more, this sounder unit is resistant to shock, bumps and vibrations, so it can withstand industrial and high traffic environments. The mechanical motor is equipped with a fan which helps to cool the unit to ensure optimum performance. Ideal for use as an emergency warning signal or audible alarm, such as for fire warnings and general safety measures, to indicate potential hazards or to advise drivers to back up, etc. Sounder size: 118 mm (diameter) 167 mm (height) Operating temperature: -30 + 40°C IP43 rated CE certified and RoHS compliant Applications: Sounder units are general-purpose devices that are most commonly used to indicate various operating states for equipment installations and warnings.
The audio signal unit can indicate start, stop and fault signals as well as contact technical staff to quickly and easily notify them of any issues or calls to action which is particularly important when visual signals cannot be seen in busy manufacturing or industrial environments.
A sounder is a method that uses high frequency sound to maximize safety.
It can be used in conjunction with different frequencies and sirens to ensure the correct warning or signal message is received.
It is also commonly used for:
Industrial and manufacturing environments Construction sites Safety vehicles for traffic and law enforcement Emergency vehicles Public areas such as offices, shops and housing blocks Advantages of Copper The main advantage of sounder beacons is to provide essential voice communications in emergencies and warnings to prevent unplanned downtime, particularly in industrial and manufacturing environments.
Setting an audible alarm tone can prevent expensive equipment damage and personal injury or death.
In short, sounders are important safety devices in a wide variety of environments and applications.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationSupply voltage = 24 V
IP protection rating = IP43
Sound pressure level/1m = 114dB
Current Type = DC
Number of Tones = 1
Body color = Red Use = Sounder series = superCELERE
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
