RS PRO RS PRO electrolytic capacitor 330μF

Sebelum PPN:
Rp159.900 - Rp27.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage: 25V dc Mounting Type: Through Hole Dimensions: 8 (Dia.) x 11mm Length: 11mm Operating Temperature Max: +105°C Lead Pitch: 3.5mm Lead Diameter: 0.5mm Life: 2000h Diameter: 8mm Ripple Current: 350mA Leakage Current: <=0.01 CV or 3 μA @ 1 minute Tolerance: ±20% Tolerance (minus): -20% Technology: Electrolytic General Purpose Radial 25 to 50 V. This RS brand LHK series 105°C axial aluminum electrolytic capacitor is , featuring a safety vent structure design. Suitable for a variety of applications, this capacitor is commonly used in telecommunication equipment applications and switching power supplies. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan