RS PRO RS PRO electrolytic capacitor 1500μF

Sebelum PPN:
Rp189.900 - Rp6.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance: 1500μF Mounting Type: Through Hole Dimensions: 13 (Dia.) x 26mm Length: 26mm Operating Temperature Min: -40°C Lead Pitch: 5mm Lead Diameter: 0.6mm Series: RS Diameter: 13mm Ripple Current: 970mA Leakage Current: <=0.01 CV or 3 μA @ 1 minute Tolerance: ±20% Tolerance (minus): -20% Dissipation Tangent: 12% General Purpose Radial 25 -> 50 V. This RS brand LHK series 105°C axial aluminum electrolytic The capacitors feature a safety vent structure design. Suitable for a variety of applications, this capacitor is commonly used in telecommunication equipment applications and switching power supplies. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan