RS PRO RS PRO electrolytic capacitor 10000μF

Sebelum PPN:
Rp399.900 - Rp6.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance: 10000μF Mounting Type: Through Hole Dimensions: 25 (Dia.) x 42mm Height: 42mm Operating Temperature Min: -40°C Lead Pitch: 12mm Lead Diameter: 1mm Lifespan: 2000h Diameter: 25mm Ripple Current: 2.8A Leakage Current: <=0.01 CV or 3 μA @ 1 minute Tolerance: ±20% Tolerance (minus): -20% Dissipation Tangent: 10% General Purpose Radial 25 -> 50 V. This RS brand LHK series 105°C axial aluminum electrolytic The capacitors feature a safety vent structure design. Suitable for a variety of applications, this capacitor is commonly used in telecommunication equipment applications and switching power supplies. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan