RS PRO RS PRO D-sub connector, power contact

Sebelum PPN:
Rp289.900 - Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male / Female: Female * Contact Plating: Gold over Nickel * Cable Size: 16 AWG * Contact Type: Power * Rated Current: 10A * Terminal Method: Solder * Length: 21.73mm * Hybrid D-Sub Connector Power Contact. Power contact series used in hybrid mixed contact D-Sub connectors (typical part number: 160-0415 160-0415). The male / female power contacts are gold plated and accept AWG 12, AWG 14, and AWG 16 wire sizes.

Ulasan Produk

Tidak ada ulasan