RS PRO RS PRO DIN Rail Mounting Terminal Accessory Cover

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro CNMB/RSP Series DIN Rail Standard Height Module Box Standard Cover, Size 12, Grey This DIN rail module box cover is designed for RS Pro CNMB/RSP series DIN rail enclosures.
The durable clear polycarbonate cover easily clips onto the enclosure, protecting and maintaining visibility of the internal components.
Available in sizes 1-12 to accommodate CNMB/RSP series DIN rail enclosures.
The cover is available in clear and gray types.
Features and Benefits • Quick and easy installation • Available in clear or white • Suitable for use with RS Pro CNMB/RSP series DIN rail enclosures • Allows easy access to internal components Applications DIN rail enclosures and boxes are a type of protective case used to mount circuit boards, wires and other components in a wide range of applications.
DIN rail enclosures are commonly manufactured from a variety of plastics, including ABS and polycarbonate, and come with a variety of features to suit a variety of applications, such as ventilated sides and extended walls.
DIN rail enclosures are suitable for mounting on DIN rails or flat surfaces, making them ideal for space-constrained environments.
DIN rail enclosures and kits are commonly used in areas such as:
Networking . IoT Systems . Industrial . Lighting . HVAC Equipment FAQ What colors are available? This polycarbonate cover is available in gray and clear.
Which DIN rail enclosure is this suitable for? This cover is designed for use with RS PRO size 12 CNMB/RSP series DIN rail enclosures.
(1947573) 1947573: CNMB / RSP series DIN rail standard height module box, size 12, open top, open on both sides (1947574) 1947574: CNMB / RSP series DIN rail standard height module box, size 12, open top, vented, open on both sides
Feature
Specification
Type = End Cover

Ulasan Produk

Tidak ada ulasan