Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Introducing the RS Pro DIN Rail Front Panel and RS Pro DIN Rail Terminal accessory series.
It's the perfect solution for increasing the versatility and easy customization of your DIN rail when your application needs change.
Featuring a lightweight and durable design, the front panel is made from molded ABS plastic, providing shock absorption and scratch resistance, providing excellent protection for sensitive and expensive equipment.
Each high-quality accessory installs quickly and easily, providing a cost-effective way to increase DIN rail mounting flexibility in a variety of applications and environments.
Features and Benefits: Lightweight and durable RS Pro DIN rail accessory A high-quality, cost-effective way to customise your existing DIN rail, giving you greater flexibility and versatility Made from high-quality, self-extinguishing ABS plastic, it has excellent shock absorption and scratch resistance properties, making it ideal for use in harsh environments Smooth finish makes it easy to clean and store Ensures that the surface is free from dust and foreign matter The front panel is quick and easy to install, saving you time and valuable resources so you can focus on more important tasks.
Transparent in color, ideal for environments where visibility behind the panel is required Compatible with ZD1009 enclosure Applications: DIN Rail Terminal Accessories are add-on products designed to increase the versatility and flexibility of your existing DIN Rail.
These durable accessories are suitable for a variety of DIN rail applications, including:
Power breakers Heating, ventilation and air conditioning Network interfaces IoT devices Condition monitors Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
It's the perfect solution for increasing the versatility and easy customization of your DIN rail when your application needs change.
Featuring a lightweight and durable design, the front panel is made from molded ABS plastic, providing shock absorption and scratch resistance, providing excellent protection for sensitive and expensive equipment.
Each high-quality accessory installs quickly and easily, providing a cost-effective way to increase DIN rail mounting flexibility in a variety of applications and environments.
Features and Benefits: Lightweight and durable RS Pro DIN rail accessory A high-quality, cost-effective way to customise your existing DIN rail, giving you greater flexibility and versatility Made from high-quality, self-extinguishing ABS plastic, it has excellent shock absorption and scratch resistance properties, making it ideal for use in harsh environments Smooth finish makes it easy to clean and store Ensures that the surface is free from dust and foreign matter The front panel is quick and easy to install, saving you time and valuable resources so you can focus on more important tasks.
Transparent in color, ideal for environments where visibility behind the panel is required Compatible with ZD1009 enclosure Applications: DIN Rail Terminal Accessories are add-on products designed to increase the versatility and flexibility of your existing DIN Rail.
These durable accessories are suitable for a variety of DIN rail applications, including:
Power breakers Heating, ventilation and air conditioning Network interfaces IoT devices Condition monitors Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
SpecificationType = Front Panel Compatible Products = See ZD1009
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
