RS PRO RS PRO DIN Rail Module Box, Polycarbonate, 90 x 106.2 x 31.9mm

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro DIN Rail Enclosure, Open Top, Low Profile The RS Pro CDIB series of DIN rail instrumentation enclosures is a durable and versatile range of enclosures.
Perfect for storing and protecting a variety of electronic components.
The series is designed for 35mm DIN rail mounting and also offers a surface mount option with a DIN clip.
The CDIB series DIN rail enclosure is made from polycarbonate plastic and is a lightweight yet durable protective box.
It can be DIN rail or surface mounted, making it ideal for environments where space is at a premium.
The RS Pro CDIB series enclosures are also available in a solid TOP style full kit version, which includes a TOP cover and the appropriate terminal guards.
These can be used to fix the internal layout before installing the enclosure.
With multiple snap-in PCB positions for both horizontal and vertical orientations, and pillars in the base to accommodate screw-mounted PCBs, customized internal layouts are easy to achieve.
This range of DIN rail enclosures from RS PRO is highly versatile and can be customised with cutouts, holes and vents.
Faces, covers and terminal guards can also be customized and printed, allowing you to tailor the enclosure to meet the needs of various applications.
Features and Benefits Designed for 35mm DIN rail mounting DIN clips can also be used for surface mounting of housings Multiple snap-in PCB positions available (horizontal and vertical) Pillars in base for screw fixed PCBs Snap-on TOP cover Snap-on Terminal guards Open TOP and solid TOP versions Low and deep profile variations Enclosure base is isolated from DIN rail Customisation options include cut-outs, holes and vents Surface, cover and terminal guards can be easily customised and printed UL94-V0 Polycarbonate moulded Applications DIN rail equipment enclosures provide complete protection against dust and moisture for internal electrical parts and components that need to be mounted on a DIN rail.
This type of enclosure is ideal when space is limited or limited.
DIN rail mounted enclosures allow circuit boards and other standard electrical components to be safely installed and protected at all times, reducing the risk of damage or deterioration.
DIN rail enclosures are compatible with a variety of accessories, including panel blanking, hooks and screws, for easy installation.
It is mainly used for the following purposes:
?Power Breakers HVAC Network Interfaces IoT Devices ?Condition Monitoring ?Bus Systems Frequently Asked Questions What sizes and options are available in this series? Please see the datasheet for a full list of sizes and profiles available in this series.
Does it come with a DIN rail? No, it does not come with a DIN rail.
However, we do have a variety of DIN rails available.
Is it waterproof? No, the enclosure is not liquid-proof and should not be used outdoors.
Feature
Specification
Type = Top opening Material = Polycarbonate
DIN rail type = Enclosure length = 90mm
Depth = 106.2mm
Height = 32mm
Color = Light Gray Series = CDIB
Terminal Type = Screw

Ulasan Produk

Tidak ada ulasan