Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Polycarbonate DIN Rail Enclosures. Brought to you by the trusted and reliable RS PRO brand, we introduce our polycarbonate range of DIN rail enclosures.
Durable enclosures are suitable for protecting electrical parts and components.
These DIN rail mounting enclosures are made from polycarbonate plastic, providing a durable, shatterproof, space-saving, and energy-efficient solution for protecting electrical components.
The enclosure is quick and easy to install and is ideal for DIN rail mounting in a variety of environments.
This lightweight DIN rail enclosure features a removable front cover for mounting external components such as indicators and switches with run pins to allow easy board-to-terminal connection.
Features and Benefits. .Construction from fully insulated polycarbonate to UL94V-2 .Available in a variety of sizes .Durable yet lightweight design with shatterproof properties .Removable front cover allows for easy adaptation of permanent components .Captive self-locking terminal screws provide high resistance to vibration .Internal guides for multiple position board mounting. Typical Applications. Durable enclosures are suitable for DIN rail mounting in a variety of applications including:
Power Breakers . HVAC .Network Interfaces . IoT Devices .Condition Monitoring. What is a DIN Rail Enclosure?. DIN Rail Equipment Enclosures provide complete protection against dust and moisture for internal electrical parts and components that need to be mounted on a DIN Rail.
This type of enclosure is ideal when space is limited or limited.
DIN rail mounted enclosures allow circuit boards and other standard electrical components to be safely installed and protected at all times, reducing the risk of damage or deterioration.
DIN rail enclosures are compatible with a variety of accessories, including panel blanking, hooks and screws, for easy installation.
How to Mount a DIN Rail Enclosure. Enclosures designed for DIN rails can be easily attached to the rail using screws or hooks for quick installation.
Are DIN rail enclosures available in other materials? DIN rail enclosures tend to be made from plastics such as polycarbonate or ABS, but metal and aluminum enclosures are also available.
Can it be used outdoors? Do not use this enclosure outdoors as the IP protection rating is only IP20, which is not sufficient.
Durable enclosures are suitable for protecting electrical parts and components.
These DIN rail mounting enclosures are made from polycarbonate plastic, providing a durable, shatterproof, space-saving, and energy-efficient solution for protecting electrical components.
The enclosure is quick and easy to install and is ideal for DIN rail mounting in a variety of environments.
This lightweight DIN rail enclosure features a removable front cover for mounting external components such as indicators and switches with run pins to allow easy board-to-terminal connection.
Features and Benefits. .Construction from fully insulated polycarbonate to UL94V-2 .Available in a variety of sizes .Durable yet lightweight design with shatterproof properties .Removable front cover allows for easy adaptation of permanent components .Captive self-locking terminal screws provide high resistance to vibration .Internal guides for multiple position board mounting. Typical Applications. Durable enclosures are suitable for DIN rail mounting in a variety of applications including:
Power Breakers . HVAC .Network Interfaces . IoT Devices .Condition Monitoring. What is a DIN Rail Enclosure?. DIN Rail Equipment Enclosures provide complete protection against dust and moisture for internal electrical parts and components that need to be mounted on a DIN Rail.
This type of enclosure is ideal when space is limited or limited.
DIN rail mounted enclosures allow circuit boards and other standard electrical components to be safely installed and protected at all times, reducing the risk of damage or deterioration.
DIN rail enclosures are compatible with a variety of accessories, including panel blanking, hooks and screws, for easy installation.
How to Mount a DIN Rail Enclosure. Enclosures designed for DIN rails can be easily attached to the rail using screws or hooks for quick installation.
Are DIN rail enclosures available in other materials? DIN rail enclosures tend to be made from plastics such as polycarbonate or ABS, but metal and aluminum enclosures are also available.
Can it be used outdoors? Do not use this enclosure outdoors as the IP protection rating is only IP20, which is not sufficient.
Feature
SpecificationType = Modular Enclosure Material = Polycarbonate
DIN rail type = Top hat length = 75mm
Depth = 99.7mm
Height = 110mm
Max Terminals = 30
Color = Gray Operating Temperature Min = -40°C
Operating temperature Max = +110°C
Protection function (environmental resistance) = IP20
Special features = Plug-in, removable front cover
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
