Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CNMB/RSP series DIN rail standard height module box kit, size 6, open top, open both sides The CNMB/RSP series DIN rail enclosure kits from RS Pro are a range of high-quality enclosure kits ideal for housing and protecting internal components such as circuit boards and wires, suitable for a wide range of applications including networking, IoT smart home and industrial.
These general purpose DIN rail enclosure kits include the enclosure and a variety of accessories such as clips, covers and terminal guards.
Open TOP, solid TOP, vented, and extended wall kit options are also available.
This kit features a snap-fit design for quick and easy assembly and installation.
The enclosure allows you to mount your own kitting and boards in up to five positions (three horizontally and two vertically).
The enclosure is constructed of light grey polycarbonate, making it a lightweight yet durable protective box that is flame retardant.
The base is suitable for mounting on a 35mm DIN rail or directly on a flat surface in a variety of environments.
Features and Benefits • Snap-fit modular design allows for easy assembly and custom kitting • Base can be mounted to 35mm DIN rail or directly on a flat surface • Molded from light grey flame-retardant polycarbonate • Holds up to three PCBs horizontally or two vertically • Snap-on terminal cover options provide finger protection • IP20 rated • Available in open top, solid top, vented and extended wall kits • Covers and terminal guards are easily customizable • DIN rail enclosures are manufactured for IoT smart home and industrial applications • Available in sizes 1-12 with a variety of options Applications DIN rail enclosures and boxes are a type of protective case used to install PCBs, wires and other components in a wide range of applications.
DIN rail enclosures are commonly manufactured from a variety of plastics, including ABS and polycarbonate, and come with a variety of features to suit a variety of applications, such as ventilated sides and extended walls.
DIN rail enclosures are suitable for mounting on DIN rails or flat surfaces, making them ideal for space-constrained environments.
DIN rail enclosures and kits are commonly used in areas such as:
Networking . IoT Systems . Industrial . Lighting . HVAC Equipment Frequently Asked Questions Is a DIN rail included? No, the kit does not include a DIN rail.
RS offers a wide range of DIN Rail waterproofing to suit your needs.
The enclosure is IP20 rated, providing protection from handling and average dust ingress.
The enclosure is not waterproof and should not be used in or around water.
What size DIN rail is this compatible with? This series of DIN rails will fit a 35mm DIN rail or can be mounted directly to a flat surface.
Accessories Enclosures, clips, covers, terminal guards.
Please note: For sizes 6, 9 and 12, multiple "size 3" Terminal guards are offered.
For example, a size 6 requires two "size 3" guards per side.
The extended wall kit does not include terminal guards.
These general purpose DIN rail enclosure kits include the enclosure and a variety of accessories such as clips, covers and terminal guards.
Open TOP, solid TOP, vented, and extended wall kit options are also available.
This kit features a snap-fit design for quick and easy assembly and installation.
The enclosure allows you to mount your own kitting and boards in up to five positions (three horizontally and two vertically).
The enclosure is constructed of light grey polycarbonate, making it a lightweight yet durable protective box that is flame retardant.
The base is suitable for mounting on a 35mm DIN rail or directly on a flat surface in a variety of environments.
Features and Benefits • Snap-fit modular design allows for easy assembly and custom kitting • Base can be mounted to 35mm DIN rail or directly on a flat surface • Molded from light grey flame-retardant polycarbonate • Holds up to three PCBs horizontally or two vertically • Snap-on terminal cover options provide finger protection • IP20 rated • Available in open top, solid top, vented and extended wall kits • Covers and terminal guards are easily customizable • DIN rail enclosures are manufactured for IoT smart home and industrial applications • Available in sizes 1-12 with a variety of options Applications DIN rail enclosures and boxes are a type of protective case used to install PCBs, wires and other components in a wide range of applications.
DIN rail enclosures are commonly manufactured from a variety of plastics, including ABS and polycarbonate, and come with a variety of features to suit a variety of applications, such as ventilated sides and extended walls.
DIN rail enclosures are suitable for mounting on DIN rails or flat surfaces, making them ideal for space-constrained environments.
DIN rail enclosures and kits are commonly used in areas such as:
Networking . IoT Systems . Industrial . Lighting . HVAC Equipment Frequently Asked Questions Is a DIN rail included? No, the kit does not include a DIN rail.
RS offers a wide range of DIN Rail waterproofing to suit your needs.
The enclosure is IP20 rated, providing protection from handling and average dust ingress.
The enclosure is not waterproof and should not be used in or around water.
What size DIN rail is this compatible with? This series of DIN rails will fit a 35mm DIN rail or can be mounted directly to a flat surface.
Accessories Enclosures, clips, covers, terminal guards.
Please note: For sizes 6, 9 and 12, multiple "size 3" Terminal guards are offered.
For example, a size 6 requires two "size 3" guards per side.
The extended wall kit does not include terminal guards.
Feature
SpecificationType = Top opening Material = Polycarbonate
DIN rail type = Enclosure base length = 106.2mm
Depth = 90mm
Height = 58mm
Max Terminals = 4
Color = Light Gray Series = CNMB/RSP
Protection function (environmental resistance) = IP20
Representative standard = UL 94 V-0
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
