Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Modular DIN Rail Enclosures Introducing the modular DIN rail enclosure range from RS PRO.
The perfect solution for PCB installation.
The design is fully customizable with three different slot masks and filters and mounts to a TS35 rail using three latches.
The lightweight, durable enclosure is molded from ABS plastic, providing shock absorption and scratch resistance, providing excellent protection for your fragile and expensive equipment.
Each high-quality enclosure features a simple screwless assembly for quick and easy installation.
This cost-effective RS Pro DIN rail enclosure is ideal for a wide range of applications and environments.
Features and Benefits: Lightweight and durable RS PRO enclosures are the ideal protective solution for PCB installations The enclosure is made from high-quality, self-extinguishing ABS plastic, which is shock-absorbing and scratch-resistant, protecting against dust, moisture and other foreign objects that can damage expensive and sensitive equipment The smooth finish makes it easy to clean and store No dust or foreign objects can collect on the surface Each enclosure is quick and easy to install, saving you time and valuable resources for more important tasks Available in a range of sizes to suit your specification and in a modern light grey colour, perfect for environments where a neutral colour is required Easily attaches to the TS53 using three rails The latches are fully customisable Supplied with a lid and base, three latches, a range of slot masks and filters Applications: DIN rail enclosures are units designed to hold a variety of items, ensuring they are stored safely and securely.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Durable enclosures are suitable for DIN rail mounting in a variety of applications, including:
Power Breakers Heating/Ventilation/Air Conditioning Network Interfaces IoT Devices Condition Monitors What is a DIN Rail Enclosure? DIN Rail equipment enclosures provide dust and moisture protection for internal electrical parts and components that need to be mounted on a DIN rail.
This type of enclosure is ideal when space is limited or limited.
DIN rail mounted enclosures allow circuit boards and other standard electrical components to be safely installed and protected at all times, reducing the risk of damage or deterioration.
DIN rail enclosures are compatible with a variety of accessories, including panel blanking, hooks and screws, for easy installation.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
The perfect solution for PCB installation.
The design is fully customizable with three different slot masks and filters and mounts to a TS35 rail using three latches.
The lightweight, durable enclosure is molded from ABS plastic, providing shock absorption and scratch resistance, providing excellent protection for your fragile and expensive equipment.
Each high-quality enclosure features a simple screwless assembly for quick and easy installation.
This cost-effective RS Pro DIN rail enclosure is ideal for a wide range of applications and environments.
Features and Benefits: Lightweight and durable RS PRO enclosures are the ideal protective solution for PCB installations The enclosure is made from high-quality, self-extinguishing ABS plastic, which is shock-absorbing and scratch-resistant, protecting against dust, moisture and other foreign objects that can damage expensive and sensitive equipment The smooth finish makes it easy to clean and store No dust or foreign objects can collect on the surface Each enclosure is quick and easy to install, saving you time and valuable resources for more important tasks Available in a range of sizes to suit your specification and in a modern light grey colour, perfect for environments where a neutral colour is required Easily attaches to the TS53 using three rails The latches are fully customisable Supplied with a lid and base, three latches, a range of slot masks and filters Applications: DIN rail enclosures are units designed to hold a variety of items, ensuring they are stored safely and securely.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Durable enclosures are suitable for DIN rail mounting in a variety of applications, including:
Power Breakers Heating/Ventilation/Air Conditioning Network Interfaces IoT Devices Condition Monitors What is a DIN Rail Enclosure? DIN Rail equipment enclosures provide dust and moisture protection for internal electrical parts and components that need to be mounted on a DIN rail.
This type of enclosure is ideal when space is limited or limited.
DIN rail mounted enclosures allow circuit boards and other standard electrical components to be safely installed and protected at all times, reducing the risk of damage or deterioration.
DIN rail enclosures are compatible with a variety of accessories, including panel blanking, hooks and screws, for easy installation.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
SpecificationType = Modular Enclosure Material = ABS Plastic
DIN rail type = Enclosure length = 159.8mm
Depth = 89.8mm
Height = 65.3mm
Color = Light Gray Special Features = Self-extinguishing
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
