RS PRO RS PRO DIN Rail Module Box, 95.5 x 80 x 135mm

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro XL-2000-01 Series Motor Protection Switch Enclosure, IP41 and IP55. From our own trusted brand, RS PRO, the XL-2000-01 series DIN rail enclosures are durable, airtight enclosures suitable for protecting electrical parts and components.
The enclosure is quick and easy to install and is ideal for DIN rail mounting in a variety of environments.
The XL-200-01 series is available with IP41 protection (part number 331-3725) or IP55 (part number 331-3731).
Accepts M25 cable entry threads.
The XL-2000-01 series is designed with motor protection switches in mind and offers a suitable enclosure that can be mounted on a DIN rail.
Features and Benefits. Available in IP41 or IP55 protection ratings. Durable, gas-tight and chemical-resistant casing protects electrical components and parts. Ideal for motor protection switch installations. White colour suitable for a variety of environments. Quick and easy installation. Typical Applications. Durable enclosures are suitable for DIN rail mounting in a variety of applications, including:
Power breakers HVAC Network interfaces IoT devices Condition monitoring Bus systems. IP ratings... IP ratings define the effective level of sealing of electrical enclosures against the ingress of foreign objects (tools, dust, etc.) and moisture.
The XL-2000-01 series is available in two enclosures with different IP ratings depending on the type of application.
; 331-3725 331-3725 (IP41 protection) protects against small tools, wires, and condensation; 331-3731 331-3731 (IP55 protection) protects against limited dust ingress and low-pressure water jets. What is a DIN rail enclosure? DIN rail equipment enclosures provide complete protection against dust and moisture for internal electrical parts and components that need to be mounted on a DIN rail.
This type of enclosure is ideal when space is limited or limited.
DIN rail mounted enclosures allow circuit boards and other standard electrical components to be safely installed and protected at all times, reducing the risk of damage or deterioration.
DIN rail enclosures are compatible with a variety of accessories, including panel blanking, hooks and screws, for easy installation.
How to Mount a DIN Rail Enclosure. Enclosures designed for DIN rails can be easily attached to the rail using screws or hooks for quick installation.
Feature
Specification
Length = 95.5mm
Depth = 80mm
Height = 135mm
Max Terminals = 1
Color = White Series = XL-2000-01
Protection function (environmental resistance) = IP41, IP55
Special feature = Cable entry thread: M25

Ulasan Produk

Tidak ada ulasan