RS PRO RS PRO DIN Rail 2m x 32mm x 15mm

Sebelum PPN:
Rp699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro G Type 2000mm x 32mm x 15mm Slotted DIN Rail RS Pro G Type DIN Rail is designed for use in mounting a wide range of electrical and industrial equipment, and is particularly used to support heavy or high-power components.
The TS32 rails are slotted to allow for flexibility in rail-based mounting applications.
Additionally, the rails are made from chemically resistant steel, allowing them to be used in harsh environments without compromising product quality and performance.
Features and Benefits Industry standard symmetrical rail dimensions: 2000 x 32 x 15 mm (L x W x H) Complies with EN50045 and DIN46277-3 standards
Feature
Specification
Compatibility = G
Length = 2m
Depth = 32mm
Height = 15mm
DIN rail type = perforated

Ulasan Produk

Tidak ada ulasan